Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Connectors
P2-TZ2-VL1
ASI-Automation Systems Interconnect Connectors
9.4mm Connector with Varistor and
MFG Item Number
P2-TZ2-VL1
This item cannot be canceled or returned
Description
9.4mm Connector with Varistor and
Specifications
Specifications
| Manufacturer Part Number |
P2-TZ2-VL1 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Connectors |
| Description |
9.4mm Connector with Varistor and LED, 3 poles, 12-24V |
| Connector Class |
Form CI (9.4 mm) |
| Gender |
Valve Connector |
| Protection Rating |
IP65 |
| Current Rating |
10 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P2-TZ2-VL1
ASI-Automation Systems Interconnect Connectors