Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Westcode Semiconductors SCRs, P200CH Series
P200CH12FKO
Westcode Semiconductors SCRs, P200CH Series
SCR, TO-200AB, 1200V, 600A, TQ=20
MFG Item Number
P200CH12FKO
This item cannot be canceled or returned
Description
SCR, TO-200AB, 1200V, 600A, TQ=20
P200CH Series Information
600 Amps 200~1200 Volts TO‑200AB Package Typical applications for the P200CH series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
P200CH12FKO
Manufacturer
Westcode Semiconductors
Product Series
P200CH
Family Series
Westcode Semiconductors SCRs, P200CH Series
Description
SCR, TO-200AB, 1200V, 600A, TQ=20
Package Style
TO-200AB
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.03 mA
Vrrm
1,200 V
Irrm Peak (mA)
0.03 mA
It (rms)
600 A
It (avg)
295 A
Itsm Amps
2,700 A
Vtm (Volts)
2.48 V
dv/dt (V/microseconds)
200
Igt
200 mA
Vgt (Volts)
3 V
Puk Size
0.57 x 1.65 "
Net Weight
0.14 lbs
Gross Weight
0.14 lbs
P200CH12FKO
Westcode Semiconductors SCRs, P200CH Series