Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2012SS Unistrut Strut, Tubing Clamp,One Hole O.D.
P2012SS Unistrut Strut, Tubing Clamp,One Hole O.D.
This item cannot be canceled or returned
Description
Tubing Clamp,One Hole O.D.
Specifications
Specifications
| Manufacturer Part Number |
305107 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Tubing Clamp,One Hole O.D. |
| Style |
Conduit Clamp |
| Trade Size |
1/2 " |
| Comments |
Stainless Steel |
| Gross Weight |
0.055 lbs |
| Net Weight |
0.06 lbs |