Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2016EG
Tubing Clamp,One Hole O.D.
This item cannot be canceled or returned
Description
Tubing Clamp,One Hole O.D.
Specifications
Specifications
| Manufacturer Part Number |
305113 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Tubing Clamp,One Hole O.D. |
| Style |
Conduit Clamp |
| Trade Size |
3/4 " |
| Comments |
Electro-galvanized |
| Gross Weight |
0.09 lbs |
| Net Weight |
0.09 lbs |