Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2020EG

Unistrut Strut

P2020EG

Unistrut Strut
Tubing Clamp,One Hole O.D.
Item Number
P2020EG
MFG Item Number
305122
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2020EG
Tubing Clamp,One Hole O.D.

Series Information

Specifications

Specifications
Manufacturer Part Number 305122
Manufacturer Unistrut
Family Series Unistrut Strut
Description Tubing Clamp,One Hole O.D.
Style Conduit Clamp
Trade Size 1 "
Comments Electro-galvanized
Gross Weight 0.11 lbs
Net Weight 0.11 lbs