Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2030SS

Unistrut Strut

P2030SS

Unistrut Strut
Tubing Clamp, O.D.
Item Number
P2030SS
MFG Item Number
305180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2030SS
Tubing Clamp, O.D.

Series Information

Specifications

Specifications
Manufacturer Part Number 305180
Manufacturer Unistrut
Family Series Unistrut Strut
Description Tubing Clamp, O.D.
Style Conduit Clamp
Trade Size 1 "
Comments Stainless Steel
Gross Weight 0.14 lbs
Net Weight 0.14 lbs