Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2031CC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
305186 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Tubing Clamp, O.D. |
| Style |
Conduit Clamp |
| Trade Size |
1-1/8 " |
| Comments |
Copper Coated |
| Gross Weight |
0.15 lbs |
| Net Weight |
0.15 lbs |