Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2038CC

Unistrut Strut

P2038CC

Unistrut Strut
Tubing Clamp, O.D.
Item Number
P2038CC
MFG Item Number
305237
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2038CC
Tubing Clamp, O.D.

Series Information

Specifications

Specifications
Manufacturer Part Number 305237
Manufacturer Unistrut
Family Series Unistrut Strut
Description Tubing Clamp, O.D.
Style Conduit Clamp
Trade Size 2 "
Comments Copper Coated
Gross Weight 0.31 lbs
Net Weight 0.31 lbs