Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Westcode Semiconductors SCRs, P214PH Series
P214PH08FLO
Westcode Semiconductors SCRs, P214PH Series
SCR, TO-93, 800V, 195A, TQ=15
MFG Item Number
P214PH08FLO
This item cannot be canceled or returned
Description
SCR, TO-93, 800V, 195A, TQ=15
P214PH Series Information
195 Amps 200~800 Volts TO‑93 Package Typical applications for the P214PH series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
P214PH08FLO
Manufacturer
Westcode Semiconductors
Product Series
P214PH
Family Series
Westcode Semiconductors SCRs, P214PH Series
Description
SCR, TO-93, 800V, 195A, TQ=15
Package Style
TO-93
Vdrm (Volts)
800 V
Idrm Peak (mA)
0.03 mA
Vrrm
800 V
Irrm Peak (mA)
0.03 mA
It (rms)
355 A
It (avg)
195 A
Itsm Amps
4,700 A
Vtm (Volts)
1.8 V
dv/dt (V/microseconds)
200
Igt
200 mA
Vgt (Volts)
3 V
Stud Size
3/4-16 UNF-2A
Length
8.27 "
Net Weight
0.6175 lbs
Gross Weight
0.6175 lbs
P214PH08FLO
Westcode Semiconductors SCRs, P214PH Series