Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2262I Hubbell Electrical Box Covers, WALLPLATE, 4-G, 2) TOG 2) DEC, IV
P2262I Hubbell Electrical Box Covers, WALLPLATE, 4-G, 2) TOG 2) DEC, IV
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 4-G, 2) TOG 2) DEC, IV
Specifications
Specifications
| Manufacturer Part Number |
P2262I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 4-G, 2) TOG 2) DEC, IV |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
4 |
| Cover Type |
Combination - Switch and Decorator |
| Cover Design |
Flat |
| Color |
Ivory |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.1 lbs |
P2262I
Hubbell Electrical Box Covers