Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2264HG

Unistrut Strut

P2264HG

Unistrut Strut
37-1/2° Angular Fitting
Item Number
P2264HG
MFG Item Number
305646
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2264HG
37-1/2° Angular Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number 305646
Manufacturer Unistrut
Family Series Unistrut Strut
Description 37-1/2° Angular Fitting
Style Angle Fitting
Angle 37.5 °
Comments Hot-Dipped Galvanized
Gross Weight 0.78 lbs
Net Weight 0.78 lbs