Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2269EG Unistrut Strut, 75° Angular Fitting

MFG Item Number
305661

P2269EG Unistrut Strut, 75° Angular Fitting

MFG Item Number
305661
Item Number
P2269EG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2269EG
75° Angular Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number 305661
Manufacturer Unistrut
Family Series Unistrut Strut
Description 75° Angular Fitting
Style Angle Fitting
Angle 67.5 °
Comments Electro-Galvanized Steel
Gross Weight 0.78 lbs
Net Weight 0.78 lbs