Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2343LGR
Wing Shape Fitting, Left Hand
This item cannot be canceled or returned
Description
Wing Shape Fitting, Left Hand
Specifications
Specifications
| Manufacturer Part Number |
305718 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Wing Shape Fitting, Left Hand |
| Style |
Wing Shape Fitting |
| Comments |
Prema-Green III |
| Gross Weight |
1.19 lbs |
| Net Weight |
1.19 lbs |