Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2343RGR
Wing Shape Fitting, Right Hand
This item cannot be canceled or returned
Description
Wing Shape Fitting, Right Hand
Specifications
Specifications
| Manufacturer Part Number |
305722 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Wing Shape Fitting, Right Hand |
| Style |
Wing Shape Fitting |
| Comments |
Prema-Green III |
| Gross Weight |
1.19 lbs |
| Net Weight |
1.19 lbs |