Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2380-3EG
Channel Stud Nut,W/Spring,3/8in.-16 x
This item cannot be canceled or returned
Description
Channel Stud Nut,W/Spring,3/8in.-16 x
Specifications
Specifications
| Manufacturer Part Number |
305785 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Stud Nut,W/Spring,3/8in.-16 x 1-1/2in.Long,EG |
| Style |
Regular Spring Stud Nut |
| Trade Size |
3/8-16 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.13 lbs |
| Net Weight |
0.13 lbs |