Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2403SEG Unistrut Beam Clamps, Beam Clamp
P2403SEG Unistrut Beam Clamps, Beam Clamp
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
305809 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps |
| Description |
Beam Clamp |
| Composition |
Steel |
| Base Size |
0.937 " |
| Jaw Open |
1.68 " |
| Hole Size |
1/2-13 |
| Net Weight |
2.01 lbs |
| Gross Weight |
2.01 lbs |
P2403SEG
Unistrut Beam Clamps