P243G
Mersen Fuseblocks & Holders, P243 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P243G Mersen Fuseblocks & Holders, P243 Series, Fuse Block 1000VAC 1000VDC 600A

MFG Item Number
P243G

P243G Mersen Fuseblocks & Holders, P243 Series, Fuse Block 1000VAC 1000VDC 600A

MFG Item Number
P243G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, P243 Series
Item #
P243G
Fuse Block 1000VAC 1000VDC 600A

P243 Series Information

  • 200~600 Amps
  • 1000 Volts
  • Single Pole
  • Stud Terminals
  • Surface Mount
P243 series fuse blocks for Form 101 fuses are glass‑filled polycarbonate or laminated phenolic insulator blocks with studs to accommodate bolt‑in fuses.

Specifications

Specifications
Manufacturer Part Number P243G
Manufacturer Mersen
Product Series P243
Family Series Mersen Fuseblocks & Holders, P243 Series
Description Fuse Block 1000VAC 1000VDC 600A 1-Pole Stud center to center: 2.44 inch
Current Rating 600 A
Voltage 1,000 V
Poles 1
Fuse Type Semiconductor
Connection Type Stud Terminal
Mounting Surface Mount
Trip Indicator No
Reinforced No
Enclosed No
Approvals CSA, UL
Net Weight 0.36 lbs
Gross Weight 0.36 lbs