Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Process Series Information
Marsh Process Gauges are the industry standard in performance. With over 125 years of proven experience, Marsh offers the most complete line of process instrumentation in the industry. An extensive list of designs and options makes the Marsh line of Process Gauges the intelligent and practical choice in process instrumentation. All case styles feature safecase solid‑front construction. Typical applications include chemical and petroleum chemical processes, compressors, power plants and oil platforms.
| Manufacturer Part Number | P24546 |
|---|---|
| Manufacturer | Marsh |
| Product Series | Process |
| Family Series | Marsh Panel Meters & Gauges, Process Series |
| Description | Process Gauge |
| Range | 0-60 psi |
| Case Size | 6" |
| Case Material | Aluminum |
| Tube & Socket Material | Stainless Steel |
| Connection | 1/2 NPT |
| Units | Single Scale: psi |
| Vacuum Measurement | No |
| Window Composition | Acrylic |
| Filler Medium | Dry |
| Vent | Internal Compensating Diaphragm |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |