Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2458-24GR

Unistrut Strut

P2458-24GR

Unistrut Strut
Tubular Knee Brace, 24in. Length
Item Number
P2458-24GR
MFG Item Number
305838
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2458-24GR
Tubular Knee Brace, 24in. Length

Series Information

Specifications

Specifications
Manufacturer Part Number 305838
Manufacturer Unistrut
Family Series Unistrut Strut
Description Tubular Knee Brace, 24in. Length
Style Tubular Back Braces
Trade Size 24 "
Comments Prema-Green III
Gross Weight 1.86 lbs
Net Weight 1.86 lbs