Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2484EG Unistrut Strut, Fitting,Corner Angle,Gussetted,EG
P2484EG Unistrut Strut, Fitting,Corner Angle,Gussetted,EG
This item cannot be canceled or returned
Description
Fitting,Corner Angle,Gussetted,EG
Specifications
Specifications
| Manufacturer Part Number |
305905 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting,Corner Angle,Gussetted,EG |
| Style |
90 Degree Fitting |
| Comments |
Electro-Galvanized/(7) Hole |
| Gross Weight |
1.34 lbs |
| Net Weight |
1.34 lbs |