Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2484GR
Fitting,Corner Angle,Gussetted,GR
This item cannot be canceled or returned
Description
Fitting,Corner Angle,Gussetted,GR
Specifications
Specifications
| Manufacturer Part Number |
305906 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting,Corner Angle,Gussetted,GR |
| Style |
90 Degree Fitting |
| Comments |
Prema-Green III/(7) Hole |
| Gross Weight |
1.34 lbs |
| Net Weight |
1.34 lbs |