Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2484WEG
Fitting,Corner Angle,Gussetted,
This item cannot be canceled or returned
Description
Fitting,Corner Angle,Gussetted,
Specifications
Specifications
| Manufacturer Part Number |
305912 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting,Corner Angle,Gussetted, Welded Corner,EG |
| Style |
90 Degree Fitting |
| Comments |
Electro-Galvanized/(7) Hole,90 Degree Gusseted Fitting with Welded Corner |
| Gross Weight |
1.34 lbs |
| Net Weight |
1.34 lbs |