Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P24W Hubbell Electrical Box Covers, WALLPLATE, 2-G, 2) STRP MT BLANK WH
P24W Hubbell Electrical Box Covers, WALLPLATE, 2-G, 2) STRP MT BLANK WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 2) STRP MT BLANK WH
Specifications
Specifications
| Manufacturer Part Number |
P24W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 2-G, 2) STRP MT BLANK WH |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
2 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Approvals |
cULus |
| Comments |
With Strap Mount |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
P24W
Hubbell Electrical Box Covers