Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2500LGR

Unistrut Strut

P2500LGR

Unistrut Strut
Bracket,24in. Folded Shelf,Left,GR
Item Number
P2500LGR
MFG Item Number
305985
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2500LGR
Bracket,24in. Folded Shelf,Left,GR

Series Information

Specifications

Specifications
Manufacturer Part Number 305985
Manufacturer Unistrut
Family Series Unistrut Strut
Description Bracket,24in. Folded Shelf,Left,GR
Style Bracket
Trade Size 24 "
Comments Prema-Green III
Gross Weight 4 lbs
Net Weight 4 lbs