Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2500RGR Unistrut Strut, Bracket,24in. Folded Shelf,Right,GR

MFG Item Number
305988

P2500RGR Unistrut Strut, Bracket,24in. Folded Shelf,Right,GR

MFG Item Number
305988
Item Number
P2500RGR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2500RGR
Bracket,24in. Folded Shelf,Right,GR

Series Information

Specifications

Specifications
Manufacturer Part Number 305988
Manufacturer Unistrut
Family Series Unistrut Strut
Description Bracket,24in. Folded Shelf,Right,GR
Style Bracket
Trade Size 24 "
Comments Prema-Green III
Gross Weight 4 lbs
Net Weight 4 lbs