Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2540AEG
Wiring Stud Nut,5/8in.H x 1/2in.
This item cannot be canceled or returned
Description
Wiring Stud Nut,5/8in.H x 1/2in.
Specifications
Specifications
| Manufacturer Part Number |
306075 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Wiring Stud Nut,5/8in.H x 1/2in. American Std Pipe,EG |
| Style |
Stud Nut |
| Approvals |
CSA, UL |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.075 lbs |
| Net Weight |
0.075 lbs |