Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2558-07SS
Pipe Strap,Single Piece,3/4in.,SS
This item cannot be canceled or returned
Description
Pipe Strap,Single Piece,3/4in.,SS
Specifications
Specifications
| Manufacturer Part Number |
306141 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Pipe Strap,Single Piece,3/4in.,SS |
| Style |
Strap |
| Trade Size |
3/4 " |
| Comments |
Stainless Steel |
| Gross Weight |
0.26 lbs |
| Net Weight |
0.26 lbs |
P2558-07SS
Unistrut Strut