Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2558-15GR Unistrut Strut, Pipe Strap,Single Piece,1-1/2in.,GR
P2558-15GR Unistrut Strut, Pipe Strap,Single Piece,1-1/2in.,GR
This item cannot be canceled or returned
Description
Pipe Strap,Single Piece,1-1/2in.,GR
Specifications
Specifications
| Manufacturer Part Number |
306159 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Pipe Strap,Single Piece,1-1/2in.,GR |
| Style |
Strap |
| Trade Size |
1-1/2 " |
| Comments |
Prema-Green III |
| Gross Weight |
0.39 lbs |
| Net Weight |
0.39 lbs |
P2558-15GR
Unistrut Strut