Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2558-25HG
Pipe Strap,Single Piece,2-1/2in.,HG
This item cannot be canceled or returned
Description
Pipe Strap,Single Piece,2-1/2in.,HG
Specifications
Specifications
| Manufacturer Part Number |
306175 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Pipe Strap,Single Piece,2-1/2in.,HG |
| Style |
Strap |
| Trade Size |
2-1/2 " |
| Comments |
Hot-Dipped Galvanized |
| Gross Weight |
0.96 lbs |
| Net Weight |
0.965 lbs |
P2558-25HG
Unistrut Strut