Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2558-60GR

Unistrut Strut

P2558-60GR

Unistrut Strut
Pipe Strap,Single Piece,6in.,GR
Item Number
P2558-60GR
MFG Item Number
306205
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2558-60GR
Pipe Strap,Single Piece,6in.,GR

Series Information

Specifications

Specifications
Manufacturer Part Number 306205
Manufacturer Unistrut
Family Series Unistrut Strut
Description Pipe Strap,Single Piece,6in.,GR
Style Strap
Trade Size 6 "
Comments Prema-Green III
Gross Weight 2.25 lbs
Net Weight 2.25 lbs