Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
P265W
Hubbell Electrical Box Covers
WALLPLATE, 5-G, 5) DEC, WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 5-G, 5) DEC, WH
Specifications
Specifications
| Manufacturer Part Number |
P265W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 5-G, 5) DEC, WH |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
5 |
| Cover Type |
Decorator Frame |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
P265W
Hubbell Electrical Box Covers