Series Information
| Manufacturer Part Number | P266L |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 1000VAC 1000VDC 400A 1-Pole Stud center to center: 4.66 inch |
| Current Rating | 400 A |
| Voltage | 1,000 V |
| Poles | 1 |
| Connection Type | Stud Terminal |
| Mounting | Direct Screw Mount |
| Composition | Phenolic |
| Approvals | CSA, UL |
| Net Weight | 0.795 lbs |
| Gross Weight | 0.83 lbs |