Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2675EG Unistrut Beam Clamps, P2675 Series, Beam Clamp,5/8in. Channel,EG
P2675EG Unistrut Beam Clamps, P2675 Series, Beam Clamp,5/8in. Channel,EG
This item cannot be canceled or returned
Description
Beam Clamps, P2675 Series
Beam Clamp,5/8in. Channel,EG
Specifications
Specifications
| Product Series |
P2675 |
| Manufacturer Part Number |
306249 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps, P2675 Series |
| Description |
Beam Clamp,5/8in. Channel,EG |
| Composition |
Steel |
| Base Size |
0.875 " |
| Jaw Open |
0.625 " |
| Hole Size |
13/32 |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
P2675EG
Unistrut Beam Clamps, P2675 Series