P2676GR
Unistrut Beam Clamps, P2676 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2676GR Unistrut Beam Clamps, P2676 Series, Beam Clamp,7/8in. Channel,GR

MFG Item Number
306253

P2676GR Unistrut Beam Clamps, P2676 Series, Beam Clamp,7/8in. Channel,GR

MFG Item Number
306253
Item Number
P2676GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, P2676 Series
Item #
P2676GR
Beam Clamp,7/8in. Channel,GR

P2676 Series Information

Specifications

Specifications
Product Series P2676
Manufacturer Part Number 306253
Manufacturer Unistrut
Family Series Unistrut Beam Clamps, P2676 Series
Description Beam Clamp,7/8in. Channel,GR
Composition Steel
Base Size 1.312 "
Jaw Open 0.875 "
Net Weight 0.72 lbs
Gross Weight 0.72 lbs