Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2756EG
Raceway Hanger,4-1/4in.H,7/8in. Hole,EG
This item cannot be canceled or returned
Description
Raceway Hanger,4-1/4in.H,7/8in. Hole,EG
Specifications
Specifications
| Manufacturer Part Number |
306282 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Raceway Hanger,4-1/4in.H,7/8in. Hole,EG |
| Style |
Strut Hanger |
| Trade Size |
7/8 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.44 lbs |
| Net Weight |
0.44 lbs |