Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2786EG Unistrut Beam Clamps, P2786 Series, Beam Clamp,5in.H,EG
P2786EG Unistrut Beam Clamps, P2786 Series, Beam Clamp,5in.H,EG
This item cannot be canceled or returned
Description
Beam Clamps, P2786 Series
Specifications
Specifications
| Product Series |
P2786 |
| Manufacturer Part Number |
306308 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps, P2786 Series |
| Description |
Beam Clamp,5in.H,EG |
| Composition |
Steel |
| Base Size |
3 " |
| Jaw Open |
5 " |
| Comments |
Design Load Each 1,000 Lbs (4.45 kN) Use in Pairs Only |
| Net Weight |
0.71 lbs |
| Gross Weight |
0.71 lbs |
P2786EG
Unistrut Beam Clamps, P2786 Series