Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Unistrut Beam Clamps, P2787 Series
P2787HG
Unistrut Beam Clamps, P2787 Series
This item cannot be canceled or returned
Description
Beam Clamps, P2787 Series
Specifications
Specifications
| Product Series |
P2787 |
| Manufacturer Part Number |
306316 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps, P2787 Series |
| Description |
Beam Clamp,8-1/4in.H,HG |
| Composition |
Steel |
| Base Size |
3 " |
| Jaw Open |
8.25 " |
| Comments |
Design Load Each 1,000 Lbs (4.45 kN) Use in Pairs Only |
| Net Weight |
1.12 lbs |
| Gross Weight |
1.12 lbs |
P2787HG
Unistrut Beam Clamps, P2787 Series