Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2787ZD Unistrut Beam Clamps, P2787 Series, Beam Clamp,8-1/4in.H,ZD
P2787ZD Unistrut Beam Clamps, P2787 Series, Beam Clamp,8-1/4in.H,ZD
This item cannot be canceled or returned
Description
Beam Clamps, P2787 Series
Specifications
Specifications
| Product Series |
P2787 |
| Manufacturer Part Number |
306317 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps, P2787 Series |
| Description |
Beam Clamp,8-1/4in.H,ZD |
| Composition |
Steel |
| Base Size |
3 " |
| Jaw Open |
8.25 " |
| Comments |
Design Load Each 1,000 Lbs (4.45 kN) Use in Pairs Only |
| Net Weight |
0.98 lbs |
| Gross Weight |
0.98 lbs |
P2787ZD
Unistrut Beam Clamps, P2787 Series