Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2800-25EG
Fitting,U-Shape,For 1/4in. Bolt,9/32in.
This item cannot be canceled or returned
Description
Fitting,U-Shape,For 1/4in. Bolt,9/32in.
Specifications
Specifications
| Manufacturer Part Number |
306318 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting,U-Shape,For 1/4in. Bolt,9/32in. Hole,EG |
| Style |
U Shape Fitting |
| Trade Size |
1/4 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.14 lbs |
| Net Weight |
0.14 lbs |
P2800-25EG
Unistrut Strut