Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Westcode Semiconductors SCRs, P280CH Series
P280CH06FLO
Westcode Semiconductors SCRs, P280CH Series
MFG Item Number
P280CH06FLO
This item cannot be canceled or returned
Description
P280CH Series Information
Typical applications for the P280CH series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
P280CH06FLO
Manufacturer
Westcode Semiconductors
Product Series
P280CH
Family Series
Westcode Semiconductors SCRs, P280CH Series
Description
SCR
Vdrm (Volts)
600 V
Idrm Peak (mA)
0.05 mA
Vrrm
600 V
Irrm Peak (mA)
0.05 mA
It (rms)
1,720 A
It (avg)
850 A
Itsm Amps
8,750 A
Vtm (Volts)
1.47 V
dv/dt (V/microseconds)
200
Igt
200 mA
Vgt (Volts)
3 V
Puk Size
0.59 x 1.65 "
Net Weight
0.19 lbs
Gross Weight
0.19 lbs
P280CH06FLO
Westcode Semiconductors SCRs, P280CH Series