Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2857GR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
306361 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Raceway Hanger |
| Style |
Strut Hanger |
| Trade Size |
13/32 " |
| Comments |
Prema-Green III |
| Gross Weight |
0.32 lbs |
| Net Weight |
0.32 lbs |