Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2859-13GY

Unistrut Strut

P2859-13GY

Unistrut Strut
Frame Cap For P5000,Grey
Item Number
P2859-13GY
MFG Item Number
306380
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2859-13GY
Frame Cap For P5000,Grey

Series Information

Specifications

Specifications
Manufacturer Part Number 306380
Manufacturer Unistrut
Family Series Unistrut Strut
Description Frame Cap For P5000,Grey
Style Frame Cap
Trade Size 13 "
Comments Paintable PVC. Color Gray
Gross Weight 0.05 lbs
Net Weight 0.05 lbs