Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2862EG
Flat Plate Fitting,5/16in. Bolt Size,
This item cannot be canceled or returned
Description
Flat Plate Fitting,5/16in. Bolt Size,
Specifications
Specifications
| Manufacturer Part Number |
306391 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Flat Plate Fitting,5/16in. Bolt Size, EG |
| Style |
Flat Fitting |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.18 lbs |
| Net Weight |
0.18 lbs |