Series Information
| Manufacturer Part Number | P292 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 1200VAC 1200VDC 30A 1-Pole Screw |
| Current Rating | 30 A |
| Voltage | 1,200 V |
| Poles | 1 |
| Connection Type | Screw Terminal |
| Mounting | Direct Screw Mount |
| Composition | Phenolic |
| Approvals | CSA, UL |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.75 lbs |