Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2923HG
Bracket,Cable,13-3/4in. Long,HG
This item cannot be canceled or returned
Description
Bracket,Cable,13-3/4in. Long,HG
Specifications
Specifications
| Manufacturer Part Number |
306487 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Bracket,Cable,13-3/4in. Long,HG |
| Style |
Cable Bracket |
| Trade Size |
13-3/4 " |
| Comments |
Hot-Dipped Galvanized |
| Gross Weight |
3.18 lbs |
| Net Weight |
3.18 lbs |