Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2924GR
Bracket,Cable,19-1/4in. Long,GR
This item cannot be canceled or returned
Description
Bracket,Cable,19-1/4in. Long,GR
Specifications
Specifications
| Manufacturer Part Number |
306489 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Bracket,Cable,19-1/4in. Long,GR |
| Style |
Cable Bracket |
| Trade Size |
19-1/4 " |
| Comments |
Prema-Green III |
| Gross Weight |
3.9 lbs |
| Net Weight |
3.9 lbs |