Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2946SS

Unistrut Strut

P2946SS

Unistrut Strut
Bracket,Slot Up,18in. Long,SS
Item Number
P2946SS
MFG Item Number
306533
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P2946SS
Bracket,Slot Up,18in. Long,SS

Series Information

Specifications

Specifications
Manufacturer Part Number 306533
Manufacturer Unistrut
Family Series Unistrut Strut
Description Bracket,Slot Up,18in. Long,SS
Style Bracket-slot up
Trade Size 18 "
Comments Stainless Steel
Gross Weight 0 lbs
Net Weight 0 lbs