P2MB3PC100
Lovato Circuit Breakers, Miniature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P2MB3PC100

Lovato Circuit Breakers, Miniature Series

P2MB3PC100

Lovato Circuit Breakers, Miniature Series
Miniature Circuit Breaker 3P C 100A
MFG Item Number
P2MB3PC100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Miniature Series
Item #
P2MB3PC100
Miniature Circuit Breaker 3P C 100A

Miniature Series Information

  • Various Trip Characteristic Curves
  • Contact Status with Flag Indicator
  • High Breaking Capacity

Lovato miniature series are designed for high breaking capacities to protect against short circuits and overloads of wiring installations, and loads in panel boards. Their purpose is circuit protection, circuit isolation, and load operation controls. They come in many instantaneous trip characteristics.

Specifications

Specifications
Manufacturer Part Number P2MB3PC100
Manufacturer Lovato
Product Series Miniature
Family Series Lovato Circuit Breakers, Miniature Series
Description Miniature Circuit Breaker 3P C 100A
Poles 3
Current Rating 100 A
Max Voltage 400 VAC, 60 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CE, cURus, TUV
Net Weight 1.085 lbs
Gross Weight 1.085 lbs