Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P2MB3PC125 Lovato Circuit Breakers, Miniature Series, Miniature Circuit Breaker 3P C 125A
MFG Item Number
P2MB3PC125
P2MB3PC125 Lovato Circuit Breakers, Miniature Series, Miniature Circuit Breaker 3P C 125A
MFG Item Number
P2MB3PC125
This item cannot be canceled or returned
Description
Circuit Breakers, Miniature Series
Miniature Circuit Breaker 3P C 125A
Miniature Series Information
Various Trip Characteristic Curves Contact Status with Flag Indicator High Breaking Capacity Lovato miniature series are designed for high breaking capacities to protect against short circuits and overloads of wiring installations, and loads in panel boards. Their purpose is circuit protection, circuit isolation, and load operation controls. They come in many instantaneous trip characteristics.
Specifications
Specifications
Manufacturer Part Number
P2MB3PC125
Manufacturer
Lovato
Product Series
Miniature
Family Series
Lovato Circuit Breakers, Miniature Series
Description
Miniature Circuit Breaker 3P C 125A
Poles
3
Current Rating
125 A
Max Voltage
400 VAC, 60 VDC
Trip Curve
C
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
1077
Approvals
CE, cURus, TUV
Net Weight
0.3748 lbs
Gross Weight
1.1244 lbs
P2MB3PC125
Lovato Circuit Breakers, Miniature Series