Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, P2NL Series
P2NL-1/0-2N
Penn Union Terminals, P2NL Series
MFG Item Number
P2NL1/02N
This item cannot be canceled or returned
Description
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Used for Joining a Wide Range of Copper Conductors to Equipment Pads or Bus Bars
- Four Mounting Pads Allow for Maximum Surface Contact in Heavy Duty Applications
- For Use with Two Copper Conductors
Specifications
Specifications
| Manufacturer Part Number |
P2NL1/02N |
| Manufacturer |
Penn Union |
| Product Series |
P2NL |
| Family Series |
Penn Union Terminals, P2NL Series |
| Description |
Bronze Terminal Lug |
| Wire Size Range |
8-1/0 AWG |
| Number of Conductors |
2 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P2NL-1/0-2N
Penn Union Terminals, P2NL Series